DESCRIPTION

  • Hot and cold compression spindle kit
  • Includes LH and RH spindles, bonnet assemblies, removable seats, screws and all seals
  • Used on B-0230 spindles prior to replacement cartridge assemblies

T&S Brass Repair Kit

TB5K

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass B-0230
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

Starting at
Call for Pricing
  • QUANTITY