DESCRIPTION

  • Gaskets, washers, o-rings, bushing and c-ring
  • Material: Elastomer seals, plastic bushing and stainless steel c-ring
  • Universal repair kit for 3" or 3 1/2" T&S waste valves with twist or lever handle

T&S Brass Replacementair Kit for Waste Lever Drain Quantity

TB39K

Material:

Rubber

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM F-2324
BAA Compliant
No
CSA Certified
CSA B125.1
GSA Approved
Yes
ISO Specifications
ISO 9001
Material
Rubber
Material Type
EPDM
Side Spray
No

Starting at
$20.3
EACH
  • QUANTITY