DESCRIPTION

  • Eterna Cartridge, RTC w/ spring check
  • Fits all T&S faucets
  • Material: Chrome plated brass

T&S Brass DTV® Right Hand Eterna Spindle

T01244340

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
DTV®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
11.25 gpm @ 60 psi
GSA Approved
Yes
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$52.82
EACH
  • QUANTITY