DESCRIPTION

  • B-0290 Big-Flo cartridge, RTC
  • Material: Chrome plated brass
  • UN 1 1/8-18 male threads

T&S Brass Right Hand Spindle Accessory

T00648240

Material:

Brass

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass B-0290
CSA Certified
CSA B125.1
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$84.36
EACH
  • QUANTITY