DESCRIPTION

T&S Brass Right Hand Spindle Assembly

T00647840

Height:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
Height
2-13/16 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY