DESCRIPTION

  • Ceramic Cartridge, LTC
  • Lever handle w/ red index and screw
  • Material: Chrome plated brass

T&S Brass Right Hot Cartridge with Bonnet and Lever

T01244425

Cartridge Type:

Ceramic

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Ceramic
Flow Rate
7.66 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
180
Side Spray
No

Starting at
$56.62
EACH
  • QUANTITY