DESCRIPTION

  • Includes stream regulator outlet
  • Optional tailpiece & nut for 1/4" connection

T&S Brass Rigid Gooseneck Spout

TB0520

Spout Type:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F2324
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connection 2
NPSM
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
GSA Approved
Yes
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Spout Height
10-5/8 in
Spout Reach
5-1/2 in
Spout Type
Gooseneck, Rigid

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$83.9
EACH
  • QUANTITY