DESCRIPTION

  • Material: Polished chrome plated brass body
  • NPT 3/8" female outlet
  • Rigid to swivel polished chrome plated brass adapter
  • Washer included
  • With 1-20 UN female inlet accepts standard T&S swing nozzles

T&S Brass Toobi™ Rigid Spout Adapter

TB0413

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Collection
Toobi™
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Male Threaded
End Connection 2
FNPT
End Connections
Male Threaded x FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
29.5 gpm @ 60 psi
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Type
Fixed

Starting at
$19.1
EACH
  • QUANTITY