DESCRIPTION

  • Hex 3/8" L-key included
  • Material: Chrome plated brass
  • NPT 3/8" female outlet
  • NPT 3/8" male inlet
  • Pipe plug 3/8"
  • Rigid tee assembly

T&S Brass Rigid Tee Accessory

TBTEERGD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

Starting at
Call for Pricing
  • QUANTITY