DESCRIPTION

T&S Brass Riser

T00037640

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/8 in
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
No
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS