DESCRIPTION

  • Material: Chrome plated brass body
  • NPSM 3/8" male thread
  • Rose spray w/ solid brass construction
  • Washer included

T&S Brass Rose Spray Outlet

TB0103

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
12.6 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

Starting at
Call for Pricing
  • QUANTITY