DESCRIPTION

  • Fits all standard T&S faucets
  • Removable RTC Eterna insert
  • Washer included

T&S Brass RTC Insert

T064L

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass EC-3103-VF05
CARB OTC LEED Compliant
No
Fitting Size 1
7/8 in
Fitting Sizes
7/8 in
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

Starting at
Call for Pricing
  • QUANTITY