DESCRIPTION

  • Finger hook w/ screw
  • Material: Chrome plated metal

T&S Brass Screw

T004R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Metal
NSF Certified
No
Side Spray
No
Spout Type
Fixed
WaterSense Labeled
No

Starting at
$32.78
EACH
  • QUANTITY