T&S Brass Seat Washer Screw
T00093345
Material:
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI 372
- ASME Specifications
- ASME A112.18.1
- ASTM Specifications
- ASTM F-2324
- BAA Compliant
- Yes
- CSA Certified
- CSA B125.1
- Color Finish
- Chrome
- GSA Approved
- Yes
- ISO Specifications
- ISO 9001
- Lead Law Compliant
- Yes
- Material
- Metal
- Side Spray
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday