DESCRIPTION

  • Serrated hose end accepts rubber or plastic tubing

T&S Brass Serrated Hose End

TB0198

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F2324
Brand Model Compatibility
Fits T&S Brass Gooseneck Spouts
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.15
EACH
  • QUANTITY