DESCRIPTION

  • Adjustable centers from 3 1/4" to 12 3/4" above or below centerline
  • Adjustable wall mount mixing faucet with polished chrome plated brass body
  • Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lower support rod
  • Material: Polished chrome plated brass body, spout and handles
  • NPT 1/2" female adjustable arm inlet with 2" flange & built-in service stops
  • Vacuum breaker spout with pail hook & 3/4" garden hose male outlet
  • Wrist action 6" handles with color coded indexes

T&S Brass Service Sink NPT Faucet

TB065501

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
12.33 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY