DESCRIPTION

  • Material: Polished chrome plated brass
  • Polished chrome plated brass short single lever
  • Temperature index, set screw and hex wrench included

T&S Brass Short Lever Handle Kit

T01311345

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No

Starting at
$38.38
EACH
  • QUANTITY