DESCRIPTION

  • Atmospheric vacuum breaker
  • Compression cartridge
  • Garden hose outlet
  • Key or screwdriver controlled handle
  • Material: Polished chrome plated brass body, chrome plated metal handle
  • NPT 1/2" female inlet with 2" flange
  • Single hole, single temperature wall mount faucet

T&S Brass Sill Faucet with Vacuum Breaker

TB0720

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
4.04 gpm @ 60 psi
Handle Type
Loose Key
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
1-1/2 in
Spout Reach
5 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
$239.38
EACH
  • QUANTITY