DESCRIPTION

  • Four-Arm handle w/ green index
  • Material: Polished chrome plated brass body & tubular spout ` and handle
  • NPSM 1/2" male inlet
  • Optional tailpiece and nut for 1/4" NPT male connection
  • Quarter-turn Eterna compression cartridge w/ spring check
  • Serrated tip outlet
  • Single hole single temperature deck mount faucet w/ polished chrome plated brass body
  • Swivel gooseneck 5 7/8"

T&S Brass Single Cross Handle Ledge Faucet

TBL570501

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
4.32 gpm @ 60 psi
Handle Type
Four Arm
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
10-1/4 in
Spout Reach
5-5/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$159.74
EACH
  • QUANTITY