DESCRIPTION

  • Compression cartridge
  • Loose key style shutoff, controlled by tee handle (included) or screwdriver
  • Material: Polished chrome plated brass body and chrome plated metal handle
  • NPT 3/4" female inlet with 2" flange
  • Single hole, wall mount faucet with polished chrome plated brass body
  • Vacuum breaker w/ male garden hose outlet

T&S Brass Wall Mount Sill Faucet with Vacuum Breaker

TB0737

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1001
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
9.1 gpm @ 60 psi
GSA Approved
No
Handle Material
Metal
Handle Type
T-Handle
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
$129.18
EACH
  • QUANTITY