DESCRIPTION

  • Eterna compression cartridges with spring checks to prevent cross flow of water
  • Flexible, 44" stainless steel hose with heat resistant grey handle and hold down ring

T&S Brass Single Hole 2-Lever Handle Pre-Rinse with Flexible Hose

TB2349

Flow Rate:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Faucet Connection
Flexible
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.42 gpm
Handle Type
Lever
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY