DESCRIPTION

  • 1/2" NPT x 3/4" hose barb connector
  • 9/16" flow orifice
  • Heavy duty front trigger water gun
  • High flow washdown water gun
  • Material: Stainless steel and rubber
  • Rubber covered trigger
  • Stainless steel with blue rubber cover

T&S Brass Single Lever Front Trigger Spray Valve

TMV252242

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Color Finish
Blue
Color Finish Category
Blues
Flow Rate
10.1 gpm @ 60 psi
ISO Specifications
ISO 9001
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
200
Side Spray
No
Spout Type
Fixed
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY