DESCRIPTION

  • Lever handle
  • Material: Chrome plated metal handle

T&S Brass Single Lever Handle Blank

T00163845

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-2324
BAA Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
Yes
Handle Type
Lever
ISO Specifications
ISO 9001
Material
Metal
Number of Handles
Single Handle
Side Spray
No

Starting at
$8.36
EACH
  • QUANTITY