DESCRIPTION

  • 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" OD compression connections
  • Includes EZ-K kit to convert rigid risers to Easy Install
  • Lever handle w/ color coded index
  • Material: Polished chrome plated brass body and chrome plated metal handle
  • Quarter-turn Eterna compression cartridges with spring checks
  • Single hole, single temperature deck mount faucet w/ polished chrome plated brass body
  • Swivel outlet accepts T&S swing nozzles and Easy Install risers
  • Temperature control mixing valve w/ integral check valves

T&S Brass Single Lever Handle Deckmount Pot Filler Gooseneck Spout 3/8 in. FNPT Connection in Polished Chrome

TB0305LN

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
5.61 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.