DESCRIPTION

  • Blank pedal
  • Floor mount single pedal valve
  • Material: Polished chrome brass body & pedal
  • Mounting screws included
  • NPT 1/2" female inlet
  • NPT 1/2" female outlet
  • Pedal flips up for floor cleaning
  • Self-closing valve

T&S Brass Single Pedal Valve

TB0507

Installation Type:

Floor Mount

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
Flow Rate
4.92 gpm @ 60 psi
ISO Specifications
ISO 9001
Installation Type
Floor Mount
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$176.87
EACH
  • QUANTITY