DESCRIPTION

  • 4" wrist action handle w/ color coded indexes
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Deck mount 8" mixing faucet with polished chrome plated brass body
  • Material: Polished chrome plated brass body, tubular spout and chrome plated metal handles
  • NPT 1/2" female eccentric inlets w/ 2" flanges
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Rose spray outlet, Series 2
  • With 5 3/4" swivel gooseneck

T&S Brass Sink Faucet with Rosedale Spray

TB032204

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
12.84 gpm @ 60 psi
Handle Type
Wristblade
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Reach
5-1/2 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY