DESCRIPTION

  • Big-Flo 12" swing nozzle
  • Material: Chrome plated brass
  • Plain end outlet

T&S Brass Spout For B-0290

T114X

Spout Reach:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Flow Rate
55.25 gpm @ 60 psi
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Height
5-3/16 in
Spout Reach
12 in
Spout Swivel
360°
Spout Type
Swivel

Starting at
Call for Pricing
  • QUANTITY