DESCRIPTION

  • B-0107 grey spray face
  • Material: Plastic

T&S Brass Spray Face For B107

T00112145

Brand Model Compatibility:

T&S Brass B-0107

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass B-0107
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Flow Rate
1.42 gpm @ 60 psi
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Plastic
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed
WaterSense Labeled
No

Starting at
$5.04
EACH
  • QUANTITY