DESCRIPTION

T&S Brass Spreader Unit

T00289840

Material:

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Metal
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY