DESCRIPTION

  • Includes LH and RH spindles, seat washers and springs
  • Material: Chrome plated brass spindles, plastic spring check body and rubber seat disc
  • Replacement kit for Eterna spring check spindles

T&S Brass Spring Check Spindle Repair Kit

TB13K

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$24.13
EACH
  • QUANTITY