DESCRIPTION

  • Material: Bronze
  • Spring for Eterna cartridge spring check

T&S Brass Spring For Eterna Cartridge with Spring Check

T00147945

Cartridge Type:

Eterna

SPECIFICATIONS

ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Eterna
GSA Approved
Yes
Height
2-3/8 in
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
8-3/8 in
Side Spray
No

Starting at
$1.05
EACH
  • QUANTITY