DESCRIPTION

  • B-0107 grey squeeze valve handle
  • Material: Thermoplastic

T&S Brass Squeeze Valve Handle

T00112045

Handle Type:

Lever

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
Handle Type
Lever
ISO Specifications
ISO 9001
Side Spray
No

Starting at
$24.7
EACH
  • QUANTITY