DESCRIPTION

T&S Brass Stainless Steel Flat Strainer

T01038645

Fitting Sizes:

3-7/16 in

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Fitting Size 1
3-7/16 in
Fitting Sizes
3-7/16 in
ISO Specifications
ISO 9001
Material
Stainless Steel
Side Spray
No

Starting at
$11.97
EACH
  • QUANTITY