DESCRIPTION

T&S Brass Stainless Steel Sink Basket Strainer

T01038745

Strainer Size:

SPECIFICATIONS

BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Stainless Steel
Side Spray
No
Strainer Size
1-13/22 in

Starting at
Call for Pricing
  • QUANTITY