DESCRIPTION

  • Material: Chrome plated brass body, adapter, overflow tube & overflow head and stainless steel handle & flat strainer
  • NPT 2" female x NPT 1 1/2" male adapter
  • NPT 2" male / 1 NPT 1/2" female outlet
  • Overflow tube assembly outlet w/ head and elbow tube
  • Rotary waste valve for 3 1/2" sink opening w/ rough chrome plated body
  • Snap-in removable strainer
  • Twist handle w/ heat resistant plastic grip

T&S Brass Stop and Waste Valve

TB395001

Valve Size:

3-1/2 in

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
BAA Compliant
No
CSA Certified
CSA B125.2
GSA Approved
No
Handle Type
Twist
ISO Specifications
ISO 9001
Side Spray
No
Valve Size
3-1/2 in

Starting at
$158.35
EACH
  • QUANTITY