DESCRIPTION

  • Lock washer 1/2"
  • Locknut 1/2"
  • Material: Brass
  • NPT 1/2" x 3 3/8" inlet supply nipple

T&S Brass 1/2 in. Supply Nipple 1/2 x 3-3/8

TB0426

Length:

3-3/8 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
CSA Certified
CSA B125.1
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
3-3/8 in
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/2 in

Starting at
$20.05
EACH
  • QUANTITY