DESCRIPTION

  • B-LT Stream regulator outlet, Series 2
  • Fits all T&S swivel outlet faucets
  • Material: Chrome plated brass tubular spout
  • With 2 5/8" swivel gooseneck

T&S Brass Swivel Gooseneck

T132X

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.3
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
26.3 gpm @ 60 psi
Height
9 in
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Height
9-1/16 in
Spout Reach
2-5/8 in
Spout Swivel
360°
Spout Type
Swivel

Starting at
$45.89
EACH
  • QUANTITY