DESCRIPTION

  • Instruction card included
  • Material: Rubber o-ring and Delrin swivel sleeves
  • O-ring (1) and grease pack (1)
  • Swivel parts kit
  • Swivel sleeve (2)

T&S Brass Swivel Repair Kit

T01164345

Material:

Rubber

SPECIFICATIONS

ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Rubber
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed
WaterSense Labeled
No

Starting at
$10.74
EACH
  • QUANTITY