DESCRIPTION

T&S Brass Verve Top Bonnet Gasket

T00260145

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F2324
Brand Model Compatibility
T&S Brass Eterna Cartridges
CSA Certified
CSA B125.1
Collection
Verve
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
Yes
Handle Type
Knob
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.33
EACH
  • QUANTITY

DOCUMENTS