DESCRIPTION

T&S Brass Twist Valve Waste and Overflow Drain Accessory

TB394001

Drain Opening:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
BAA Compliant
No
CSA Certified
CSA B125.2
Drain Opening
3 in
Handle Type
Twist
ISO Specifications
ISO 9001
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY