DESCRIPTION

  • Adjustable centers from 2 3/4" to 3 1/4"
  • Eterna compression cartridge
  • Four-Arm handle w/ color code indexes
  • Material: polished chrome plated brass body & tubular spout and chrome plated metal handle
  • NPT 1/2" female inlets with 2" flanges
  • Stream regulator outlet, Series 2
  • Wall mount vertical mixing faucet w/ polished chrome plated brass body
  • With 5 1/2" rigid gooseneck

T&S Brass Vertical Mixing Faucet

TB0315

Faucet Connection Size:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
3 in
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
20.1 gpm @ 60 psi
Handle Type
Four Arm
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
6-1/2 in
Spout Type
Rigid
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY