DESCRIPTION

  • Flexible 8' FDA food grade reinforced PVC hose
  • Material: PVC hose, stainless steel coupling and brass elbow
  • NPT 1/2" female brass short elbow
  • NPT 1/2" female stainless steel quick disconnect coupling

T&S Brass Vinyl Hose Accessory

TB239502

Length:

8 ft

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
Faucet Connection Size
1/2 in
Flow Rate
5.88 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
8 ft
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
WaterSense Labeled
No

Starting at
$301.34
EACH
  • QUANTITY