DESCRIPTION

  • Fits 3/8" pipe
  • Material: Polished chrome plated brass body and chrome plated brass screws
  • Mounting screws (included)
  • Polished chrome plated brass 9" wall bracket
  • Wall flange 2 1/4"

T&S Brass Wall Bracket

TB010902

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Brass
NSF Certified
No
Side Spray
No
Spout Type
Fixed

Starting at
Call for Pricing
  • QUANTITY