DESCRIPTION

  • Adjustable centers from 7 3/4" to 8 1/4"
  • Lever handles w/ color coded indexes
  • Lock washer provided for rigid application
  • Material: Polished chrome plated brass body & tubular spouts and chrome plated metal handles
  • NPT 1/2" female eccentric inlets w/ 2" flanges
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Stream regulator outlet, Series 1
  • Wall mount 8" mixing faucet with polished chrome plated brass body
  • With 15" double joint swing nozzle with 9" back nozzle and 6" front nozzle

T&S Brass Wall Mount Pantry Faucet with Double Lever Handle

TB0266

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
19.22 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY