DESCRIPTION

  • Adjustable centers from 3 1/4" to 12 3/4" above and below centerline
  • Adjustable wall mount mixing faucet with polished chrome plated brass body
  • Built-in service stops
  • Lower support rod
  • Material: Polished chrome plated brass body, spout, inlets, support rods and handles
  • NPT 1/2" eccentric female inlets w/ 2" flanges & (2) 2 3/4" extensions
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Spout with pail hook & plain end outlet
  • Wrist action 6" handles with color coded indexes

T&S Brass Wall Mount Service Sink Faucet with Adjustable Center

TB065002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Eterna Compression
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
11.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Wristblade
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Reach
14-15/16 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY