DESCRIPTION

  • Compression cartridges with spring checks
  • Integral service stops
  • Service sink faucet with adjustable inlets
  • Support rod with wall bracket and mounting screws

T&S Brass Wall Mount Service Sink Faucet with Double Lever Handle and 6-1/2 in. Spout Reach

TB0667

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1001
ASTM Specifications
ASTM F-2324
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
2-1/4 in - 8-1/4 in
Color Finish
Rough Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
14.37 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Reach
6-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No
Width
9-5/16 in

Starting at
$182.43
EACH
  • QUANTITY