DESCRIPTION

  • Adjustable centers from 7 3/4" to 8 1/4"
  • Built-in service stops
  • Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes -
  • Lower support rod
  • NPT 1/2" eccentric female inlets w/ 2" flanges & 4" extensions Perf
  • Spout with vacuum breaker, pail hook & 3/4" - garden hose male outlet -
  • Wall mount 8" mixing faucet with polished chrome - plated brass body -

T&S Brass Wall Mount Service Sink Faucet with Double Lever Handle

TB0655BST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1001
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
$428.74
EACH
  • QUANTITY