DESCRIPTION

  • Adjustable centers from 7 3/4" to 8 1/4"
  • Lever handles with color coded indexes
  • Material: Polished chrome plated brass body, spout & inlets and chrome plated metal handles
  • NPT 1/2" female eccentric inlets w/ 2 flanges
  • Quarter-turn Eterna cartridges with spring checks to prevent cross flow of water
  • Spout with pail hook & plain end outlet
  • Upper support rod
  • Wall mount 8" mixing faucet with polished chrome plated brass body

T&S Brass Wall Mount Service Sink Faucet with Wall Brace

TB0660

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Compression
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
22.26 gpm @ 60 psi
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Reach
9 in
Trim Only
No
WaterSense Labeled
No
Width
12-7/16 in

Starting at
Call for Pricing
  • QUANTITY