DESCRIPTION

  • Adjustable 2" wall flange
  • Material: Polished chrome plated brass elbow & tubular spout
  • Stream regulator outlet, Series 1
  • Wall mount swivel dummy gooseneck for remote locations
  • With NPT 3/8" female inlet

T&S Brass Wall Mount Swivel Gooseneck Spout

TB0525

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Mount
Wall Mount
Flow Rate
10.24 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-1/2 in
Spout Reach
5-11/16 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$97.14
EACH
  • QUANTITY