DESCRIPTION

T&S Brass Washer For B113

T00104145

Material:

Plastic

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$4.37
EACH
  • QUANTITY